Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a compartment on one side and four equal sized drawers on the other side, DG47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×6¼×18⅛", one (L) compartment that includes one stainless steel shelf inside, 47", 22", 35¾", 282 lbs.
Catalog # 76545-074
Supplier: BLICKMAN INDUSTRIES
: 2013447000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Specifications
- Depth:22"
- Width:47"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a compartment on one side and four equal sized drawers on the other side, DG47HS
- Height:35¾"
- Shipping weight:282 lbs.
- Includes:47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×6¼×18⅛", one (L) compartment that includes one stainless steel shelf inside



