Base Cabinets, Blickman
Single-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, four equal size drawers, aE18HS, 18¹/₈" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four stainless steel drawers, interior dimensions (4) 13⁷/₁₆×6¹/₄×18¹/₈", 18⅛", 22", 35¾", 174 lbs.
76545-050
Supplier #: 2012318000
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
- Depth:22"
- Width:18⅛"
- Description:Single-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, four equal size drawers, aE18HS
- Height:35¾"
- Shipping weight:174 lbs.
- Includes:18¹/₈" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four stainless steel drawers, interior dimensions (4) 13⁷/₁₆×6¹/₄×18¹/₈"



