Base Cabinets, Blickman
Single-width stainless steel blickman sink cabinet, a vented base cabinet designed to stand alone with finished sides or to fit within a framework of cabinets, choose model forcountertops with sink bowls for moisture ventilation, aC18HS, 18¹/₈" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, 18⅛", 22", 35¾", 107 lbs.
Catalog # 76545-046
Supplier: BLICKMAN INDUSTRIES
: 2012218001
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Specifications
- Depth:22"
- Width:18⅛"
- Description:Single-width stainless steel blickman sink cabinet, a vented base cabinet designed to stand alone with finished sides or to fit within a framework of cabinets, choose model forcountertops with sink bowls for moisture ventilation, aC18HS
- Height:35¾"
- Shipping weight:107 lbs.
- Includes:18¹/₈" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



