Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 2 small drawers and 3 large drawers, DS35HS, 35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, five stainless steel drawers, interior dimensions (2) 30¹/₄×2⁵/₈×18¹/₈" over (3) 30¹/₄×6¹/₄×18¹/₈", 35", 22", 35¾", 275 lbs.
Catalog # 76544-996
Supplier: BLICKMAN INDUSTRIES
Fournisseur #: 2013735001
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:22"
- Width:35"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 2 small drawers and 3 large drawers, DS35HS
- Height:35¾"
- Shipping weight:275 lbs.
- Includes:35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, five stainless steel drawers, interior dimensions (2) 30¹/₄×2⁵/₈×18¹/₈" over (3) 30¹/₄×6¹/₄×18¹/₈"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



