Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 small drawers and 2 large drawers, DR35HS, 35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four small stainless steel drawers, two (L), two (R), interior dimensions 13⁷/₁₆×6¹/₄×18¹/₈" over two large stainless steel drawers, interior dimensions 30¹/₄×6¹/₄×18¹/₈", 35", 22", 35¾", 265 lbs.
Catalog # 76544-992
Supplier: BLICKMAN INDUSTRIES
Supplier #: 2013635000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:22"
- Width:35"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 small drawers and 2 large drawers, DR35HS
- Height:35¾"
- Shipping weight:265 lbs.
- Includes:35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four small stainless steel drawers, two (L), two (R), interior dimensions 13⁷/₁₆×6¹/₄×18¹/₈" over two large stainless steel drawers, interior dimensions 30¹/₄×6¹/₄×18¹/₈"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



