Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, two drawers above two compartments, DD35HS, 35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, two stainless steel drawers, interior dimensions 13⁷/₁₆×6¹/₄×18¹/₈", two compartments that each include one stainless steel shelf inside, 35", 22", 35¾", 194 lbs.
76544-986
Supplier #: 2013335000
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
- Depth:22"
- Width:35"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, two drawers above two compartments, DD35HS
- Height:35¾"
- Shipping weight:194 lbs.
- Includes:35" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, two stainless steel drawers, interior dimensions 13⁷/₁₆×6¹/₄×18¹/₈", two compartments that each include one stainless steel shelf inside



