Console Cabinets, Blickman
Product Details & Documents
Console cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- 60" height, 18" depth and 24¹/₈ to 47" width
- Built-into the wall, keeping floor plan clear
- Designed as individual units that can be combined and assembled into your own custom console arrangement
- Doors and drawers are flush with cabinet face for neat, clean appearance
- Drawers are all stainless steel
- Wide shelving cabinet provides maximum shelving storage for instruments and supplies
- Pegboard cabinet is great for storing endoscopy equipment or other large instruments on its pegboard
Blickman's console desk cabinet is a built-in cabinet that includes four stainless steel drawers below an open faced upper section with a sloped stainless steel writing surface, a dry erase back panel, and a ceiling mounted fluorescent light fixture with an ON-OFF switch. Blickman's console shelf cabinet is a built-in cabinet provides shelving storage for instruments and supplies. It includes three solid stainless steel shelves adjustable every half inch. View its contents through its swinging glass door.
Blickman's 35" wide console equipment and supplies cabinet with glass doors is a built-in cabinet that provides maximum shelving storage for instruments and supplies. It includes three stainless steel shelves adjustable every half inch. View its contents through its two swinging glass doors.
Blickman's 47" wide console equipment and supplies cabinet with glass doors is a built-in cabinet that provides maximum shelving storage for instruments and supplies. It includes three stainless steel shelves adjustable every half inch. View its contents through its two swinging glass doors.
Blickman's 35" wide table accessories console cabinet is a built-in cabinet that is great for storing endoscopy equipment or other large instruments on its pegboard.
Blickman's 47" wide table accessories console cabinet is a built-in cabinet that is great for storing endoscopy equipment or other large instruments on its pegboard.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:18"
- Width:24⅛"
- Description:Console shelf cabinet
- Height:60"
- Shipping weight:240 lbs.
- Includes:24 ¹/₈" Wide recessed stainless steel cabinet, one latching knob swinging glass door on three hinges, three stainless steel shelves



