Masterflex® Transfer Tubing, Ester-Based Polyurethane, 7/16" ID x 5/8" OD; 100 Ft
Catalog # MFLX95680-28
Supplier: VWR International
About this item
Worry-free petroleum-based transfer.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ⁷/₁₆" int.Ø × ⁵/₈" out.Ø
The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.
- Tubing ext.Ø:16 mm (0.625")
- Tubing int.Ø:11.2 mm (0.4375")
- Wall thickness:2.4 mm (0.0937")
- Max. pressure:5.1 bar (74 psi)
- Max. temperature:93 °C (200 °F)
- Color:Natural
- Description:Transfer Tubing, Ester-Based Polyurethane, 7/16" ID x 5/8" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:95680-28
- Bend radius:42.8625 mm (1.6875")
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Max. vacuum:29,9" Hg
- Working pressure:5.1 bar (74 psi)
- Clarity:Translucent
- Cat. no.:MFLX95680-28
- Tubing Material:Ester-based PU
Frequently Bought Together