Masterflex® Solenoid Pinch Valve, Normally-Open, for L/S 17 tubing; 12 VDC
Catalog # MFLX98306-28
Supplier: VWR International
About this item
Specifically designed for Masterflex® pump tubing.
- Use with tubing that has durometer rating of 50 or less such as C-Flex® or silicone—7.25 psi max
- Excellent for clean processes—fluid stays contained within tubing
- Use for on/off flow control applications
Easily control the flow through your Masterflex tubing.
- Connection Type:Pinch Valve for Tubing
- Power:12 VDC. 10 W
- Description:Solenoid Pinch Valve; for use with L/S 17 tubing, normally open, 12 VDC
- Environmentally Preferable:
- Response time:30 - 50 ms
- Warranty:1 year
- Cat. no.:MFLX98306-28
- Flow Pattern:Normally open
- Masterflex Tube Size:L/S 17
Frequently Bought Together