Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PVDF, 115 VAC, 1/8" NPT(F), PVDF, NPT(F), 0.125 NPT(F), ⅛" NPT(F), ⅛" NPT(F)
Catalog # MFLX98153-30
Jump to:
Discontinued
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Specifications
- Connection Type:NPT(F)
- Port Size:0.125 NPT(F)
- Description:Three-Way Elliptical Valve, PVDF, 115 VAC, 1/8" NPT(F)
- Inlet Port:⅛" NPT(F)
- Outlet Port:⅛" NPT(F)
- Housing material:PVDF
- Cat. No.:MFLX98153-30
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:3.175 mm (0.125")
- Actuation motor:115V
- Power:115 VAC



