Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/4" ID x 5/16" OD; 100 Ft
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/4" ID x 5/16" OD; 100 Ft
Catalog # MFLX95680-12
Supplier:  VWR International
undefined
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/4" ID x 5/16" OD; 100 Ft
Catalog # MFLX95680-12
Supplier:  VWR International

About this item

Worry-free petroleum-based transfer.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.

  • Tubing ext.Ø:
    8 mm (0.3125")
  • Tubing int.Ø:
    6.4 mm (0.25")
  • Wall thickness:
    0.8 mm (0.313")
  • Max. pressure:
    2.3 bar (33 psi)
  • Max. temperature:
    93 °C (200 °F)
  • Color:
    Natural
  • Description:
    Transfer Tubing, Ester-Based Polyurethane, ¹/₄" ID x 5/16" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • Model:
    95680-12
  • Bend radius:
    39.6875 mm (1.5625")
  • Length per pack:
    30.5 m (100 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Max. vacuum:
    20" Hg
  • Working pressure:
    2.3 bar (33 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX95680-12
  • Tubing Material:
    Ester-based PU
Frequently Bought Together