Masterflex® High-Viscosity Sanitary Drum Pump, 12 GPM, 39" L Inlet Tube, TEFC Motor; 110V, 50/60Hz
Catalog # MFLX75220-00
Supplier: VWR International
3A Sanitary approval
About this item
Capable of pumping fluids with viscosities up to 10,000 cps.
- Progressive cavity design allows for low-shear properties
- Flow rates up to 12 GPM (45 LPM)
- 316 stainless steel construction with PTFE elastomers
- Flow rate of 12 GPM, Powered by 110V TEFC motor
These drum pumps are engineered specifically for transferring food products, pharmaceuticals, and cosmetic products from barrels, kettles, and tanks. They offer a progressive cavity, positive-displacement delivery system resulting in a continuous flow of material with little product degradation. This unique design allows you to quickly dismantle, clean, and re-assemble the pump.
Delivery: Includes drive and pump tube.
- Maximum Flow Rate:45 L/min (12 gal./min)
- Power:110 VAC; 50/60 Hz
- Max. viscosity:10000 cP
- Description:High-Viscosity Sanitary Drum Pump, 3A, 39"L Tube, 110 VAC, 50/60 Hz, 1HP TEFC, 12 gal./min (45 L/min), 10,000 cps
- Environmentally Preferable:
- Model:75220-00
- 3A sanitary regulatory approval:Yes
- CE regulatory approval:Yes
- Motor hp:1
- Tube length, inlet:39"
- UL Canada regulatory approval:Yes
- UL US regulatory approval:Yes
- Motor type:TEFC
- Warranty:3 years
- Cat. no.:MFLX75220-00
Frequently Bought Together