Masterflex® 2-Stop Tubing Sets, Non-Flared PVC, 1.02 mm ID; 12/Pk
Catalog # MFLX74906-28
Supplier: VWR International
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:4.65 ml/min
- Max. temperature:52 °C (125 °F)
- Description:2-Stop Tubing Sets, Non-Flared PVC, 1.02 mm ID; 12/Pk
- Environmentally Preferable:
- Model:74906-28
- Wetted materials:PVC
- Inlet connection:1.02 mm ID tubing
- Outlet connection:1.02 mm ID tubing
- Min. flow rate:31 µl/min
- Cat. no.:MFLX74906-28
- Max. Motor RPM:150 rpm
Frequently Bought Together