Masterflex® One Channel Precision Micro Peristaltic Pump; 90 to 240 VAC
Catalog # MFLX74906-00
Supplier: VWR International
CE Compliant
About this item
Operate by computer or on your iOS or Android™ device.
- Easily achieve flow ranges down to 0.2 µL/min with a 1.26% reproducibility
- 12-roller head minimizes the pulsation
- Select pump based upon number of channels needed—from one to eight
- Wide choice of peristaltic tube sets (0.13 mm i.d. to 3.17 mm i.d.)
Control these micro pumps through your computer using an available USB port and Pump Network Control™ software. Software† can be used remotely on the same Wi-Fi network using an Apple® iOS or Android device. The Pump Network Control software controls dire
- Maximum Flow Rate:10 ml/min
- Power:90 - 240 VAC
- Min. flow rate:0.2 µl/min
- Description:One Channel precision micro peristaltic pump
- Height:125 mm (5")
- Length:64 mm (2.5")
- Environmentally Preferable:
- CE regulatory approval:Yes
- Self-priming:Yes
- Shipping weight:2.15 kg (4.75 lbs.)
- Warranty:1 year
- Cat. no.:MFLX74906-00
- Width:58 mm (2.25")
Frequently Bought Together