Masterflex® Mechanically Coupled High-Head Centrifugal Pump, 304SS, 240 GPM, 145 ft. Head; 230/460 VAC
Catalog # MFLX70725-37
Supplier: VWR International
CE Compliant
IP55 washdown
About this item
Rugged continuous-duty service with chemical and corrosion resistance.
- Close-coupled design saves space; simplifies maintenance and installation
- Stainless steel liquid end components deliver corrosion resistance
- Versatile mounting can be installed horizontally or vertically
- Back-pullout construction assembly allows overhaul of impeller and seal without disturbing suction and discharge connections
- Top centerline discharge and foot support under casing ensures self-venting and reduces misalignment from pipe loads
- High operating efficiency lowers operating costs
- Maximum flow rate 240 GPM
- Maximum feet of head 148 ft
- Operates on 230/460 VAC
The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.
Delivery: Includes conduit box for hard-wiring.
- Maximum Flow Rate:908.5 L/min (240 gal./min)
- Power:230/460 VAC; 60 Hz; 17.2/8.6 A
- Max. pressure:8.6 bar (125 psi)
- Max. viscosity:352 cP
- Description:304 SS Mechanical Seal Pump; 240 gal./min/148 ft, 7,5 HP 230/460V
- Height:56.2 cm (22.125")
- Length:29.2 cm (11.5")
- Environmentally Preferable:
- Model:70725-37
- Wetted materials:304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:2.5" flange
- Motor hp:7.5
- Outlet connection:1.5" flange
- Motor type:TEFC
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX70725-37
- Max. Head:45.1 m (148 ft.)
- Max. Motor RPM:3450 rpm
- Width:25.4 cm (10")
Frequently Bought Together