Order Entry
Canada
ContactUsLinkComponent
Masterflex® Motorized Drum Pump with Flow Monitor, 35 GPM, PVDF, 39"L Inlet Tube; 230V
Masterflex® Motorized Drum Pump with Flow Monitor, 35 GPM, PVDF, 39"L Inlet Tube; 230V
Catalog # MFLX70614-09
Supplier:  VWR International
CE Compliant
undefined
Masterflex® Motorized Drum Pump with Flow Monitor, 35 GPM, PVDF, 39"L Inlet Tube; 230V
Catalog # MFLX70614-09
Supplier:  VWR International
CE Compliant

About this item

Complete drum pump system specifically packaged for different applications.

  • Flow rate 35 GMP for all models
  • Equipped with variable-speed control motors for added safety and control
  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Powered by 230V

Pre-configured drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Based upon the application, polypropylene (PP), CPVC, PVDF, and 316 stainless steel (SS) materials provide excellent chemical resistance against corrosive liquids.

The Measurement Pump Packages (Models 70614-06, -08 and -09) include a digital flowmeter and totalizer. The dispensing hose for all the pumps is a 6-ft length of PVC tubing. The storage bracket for all packages is made from 16 gauge coated steel.

Delivery: Includes electric motor with 16-ft (4.8-m) power cord, pump tube, wall storage bracket, barrel adapter, dispensing hose, and nozzle.
  • Maximum Flow Rate:
    35 gal./min
  • Power:
    230 VAC; 50 Hz
  • Description:
    Drum Pump System w/Flow Monitor, 35 gal./min, 39"L PVDF Tube; 230V
  • Environmentally Preferable:
  • Model:
    70614-09
  • Wetted materials:
    PVDF
  • Tube length, inlet:
    39"
  • Warranty:
    3 years
  • Cat. no.:
    MFLX70614-09
Frequently Bought Together