Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 450 mL/min Water
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 450 mL/min Water
Catalog # MFLX68561-81
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 450 mL/min Water
Catalog # MFLX68561-81
Supplier:  VWR International

About this item

Designed for labs and plant processes where multiple gases are used.

  • Easy to read English or metric scales
  • Interchangeable scales for routine gases
  • Customer convertible panel to partial or full in-line mounted configurations
  • Panel mounting by means of hex nuts
  • Easy disassembly and assembly for cleaning
  • Flowmeter features stainless steel fittings and Viton® o-ring

Versatile acrylic flowmeters are designed specifically for water. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Maximum Flow Rate:
    450 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Acrylic Flowmeter w/o Valve for H2O, SS, 450 ml/min
  • Environmentally Preferable:
  • Model:
    68561-81
  • Wetted materials:
    316 SS
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX68561-81
  • Fitting Material:
    Stainless steel 316
  • Media Type:
    Water
  • Valve:
    No
  • Housing Material:
    Acrylic
Frequently Bought Together