Masterflex® Electro-Optic Point-Level Sensor, Polysulfone, Dry Sink; Flanged
Catalog # MFLX32772-22
Supplier: VWR International
About this item
No clog or wear—contain no moving parts.
- Detect liquids regardless of conductivity, color, or specific gravity
- Economical and compact — built-in solid-state switching electronics
- One-unit installation — simply screws into the top or side of your tank
These dependable, electro-optic level sensors contain no moving parts to clog or wear. Sensors offer ±1 mm repeatability and are available in a wide variety of materials to meet even the most demanding applications.
Installation is simple and quick through the tank top, bottom, or side. The switches can be used for low-, intermediate-, or high-liquid level detection. Solid state switching ensures dependability over a long service life. Order controller separately.
- Max. pressure:150 psi
- Description:Electro-Optic Point-Level Sensor, Polysulfone, Dry Sink; Flanged
- Environmentally Preferable:
- Model:32772-22
- Wetted materials:Polysulfone
- Max. process temperature:80 °C
- Process mount:Flanged
- Relay output:30 VDC at 40 mA max
- Warranty:1 year
- Cat. no.:MFLX32772-22
- Power:10 - 28 VDC
Frequently Bought Together