Order Entry
Canada
ContactUsLinkComponent
Aalborg® Paddlewheel Flowmeter, 0,08 - 10 gal./min, PVDF, NPN out, without RTD
Aalborg® Paddlewheel Flowmeter, 0,08 - 10 gal./min, PVDF, NPN out, without RTD
Catalog # MFLX32755-24
Supplier:  VWR International
ISO9001
undefined
Aalborg® Paddlewheel Flowmeter, 0,08 - 10 gal./min, PVDF, NPN out, without RTD
Catalog # MFLX32755-24
Supplier:  VWR International
ISO9001

About this item

Meters provide visual and remote flow indication for numerous applications.

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

  • Maximum Flow Rate:
    10 gal./min
  • Min. flow rate:
    0.08 gal./min
  • Output:
    NPN open collector
  • Accuracy:
    ±1% full-scale
  • Description:
    Paddlewheel Flowmeter, 0,08 to 10 gal./min, PVDF, NPN out, w/o RTD
  • Environmentally Preferable:
  • Model:
    32755-24
  • Wetted materials:
    PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
  • O-Ring material:
    EPDM
  • Pressure drop at max. flow:
    20 psid
  • Max. operating temperature:
    60 °C (140 °F)
  • Connection:
    3-wire 6-ft shielded cable
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32755-24
  • Fluid Type:
    Water based fluids
  • Housing Material:
    PP
  • Pipe Size:
    ½" NPT (F)
Frequently Bought Together