Order Entry
Canada
ContactUsLinkComponent
Masterflex® Gas Mass Flowmeter, Thermal, Acetal Fittings; 0 to 10 LPM
Masterflex® Gas Mass Flowmeter, Thermal, Acetal Fittings; 0 to 10 LPM
Catalog # MFLX32707-16
Supplier:  VWR International
CE Compliant
undefined
Masterflex® Gas Mass Flowmeter, Thermal, Acetal Fittings; 0 to 10 LPM
Catalog # MFLX32707-16
Supplier:  VWR International
CE Compliant

About this item

Get faster performance with miniature coil design.

  • All meters feature 0 to 5 VDC output signal for data logging or controlling other instruments

These low-cost flowmeters use thermal gas flow sensing technique that results in highly accurate readings and repeatability. All units are calibrated to air/nitrogen—call our Application Specialists for meters calibrated to other gases or gas mixtures. Meters feature a cable hub connector for a quick connection to a power supply and 0 to 5 VDC output cable; order power supplies/cables under accessories.

Flowmeters have low pressure drop across the sensor. The output signal can connect to a remote display, recorder, or any instrument that accepts a 0 to 5 VDC signal. Compact size makes it easy to carry around.

Wetted materials are anodized aluminum, 316 stainless steel, Viton® O-rings, and 316 stainless steel, and acetal fittings. Order rechargeable battery kit under Accessories.

Delivery: Includes two compression fittings and 36" (0.9 m) cable with bub connector.
  • Maximum Flow Rate:
    10 L/min
  • Output:
    mA; Voltage: Linear 0 to 5 VDC (2500 Ω minimum load)
  • Accuracy:
    ±1.5% full-scale
  • Display type:
    None
  • Max. pressure:
    150 psi
  • Power:
    12.5 - 15 VDC; 100 mA max
  • Description:
    Low-Cost Gas Mass Flowmeter with acetal Fittings, 0 to 10 sL/min
  • Length:
    2.54 cm (1")
  • Environmentally Preferable:
  • Model:
    32707-16
  • Wetted materials:
    Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Leak integrity:
    1 X 10-4 cm³/s He (max)
  • Max. particulate size:
    20 µm
  • Min. operating temperature:
    10 °C (50 °F)
  • Pressure drop at max. flow:
    10 water column
  • Width:
    1.875"
  • Max. operating temperature:
    50 °C (122 °F)
  • Height:
    3.5"
  • Repeatability:
    ±0.5% full-scale
  • Response time:
    2000 ms
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32707-16
  • Process Connection:
    3/8" Compression
  • Media Type:
    Air;Nitrogen
  • Gas Type:
    Air/Nitrogen
Frequently Bought Together