Blue-White® Variable-Area Flowmeter, Panel-Mount, Direct Read, Polysulfone Housing, 0.25 GPM Water
Catalog # MFLX32471-00
Supplier: VWR International
About this item
Get better results than acrylic.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get a flow rate
- Use with water for laboratory and industrial applications
These panel-mount flowmeters feature rotatable 90° elbow adapters for panel-mount installation. Installation is easy—simply drill two holes in your panel, insert meter fittings through the holes, secure with lock nuts (included), and rotate scale for easy viewing.
- Maximum Flow Rate:1 L/min (0.25 gal./min)
- Min. flow rate:0.1 L/min (0.025 gal./min)
- Accuracy:±5% full-scale
- Max. pressure:150 psi
- Description:Variable-Area Flowmeter, Panel-Mount, Direct Reading, Polysulfone Housing, 0,25 gal./min Water
- Environmentally Preferable:
- Model:32471-00
- Float material:PVC
- Max. operating temperature:115.5 °C (240 °F)
- Warranty:1 year
- Cat. no.:MFLX32471-00
- Process Connection:0.5" NPT(M)
- Media Type:Water
- Valve:No
- Housing Material:PSF
Frequently Bought Together