Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, 303 SS Housing, 10 GPM Water
Catalog # MFLX32205-14
Supplier: VWR International
CSA Certified
UL Listed
ISO9001
Specifications
See all product configurations- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Install in any position.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications
Dual-scale flowmeters indicate gallons and liters simultaneously with an easy-to-read linear scale and highly visible red indicator.
- Maximum Flow Rate:10 gal./min
- Accuracy:±2% full-scale
- Description:303 SS Flowmeter for Water, 1 to 10 gal./min, 3/4" NPT(F)
- Environmentally Preferable:
- Max. operating temperature:115.5 °C (240 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX32205-14
- Fluid Type:Water
- Process Connection:0.75" NPT(F)
- Housing Material:304 stainless steel
Frequently Bought Together