Masterflex® Variable-Area Flowmeter, Direct Reading, Dual-Scale, 303 SS Housing, 2 GPM Water
Catalog # MFLX32205-08
Supplier: VWR International
CSA Certified
UL Listed
ISO9001
Specifications
See all product configurations- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Install in any position.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications
Dual-scale flowmeters indicate gallons and liters simultaneously with an easy-to-read linear scale and highly visible red indicator.
- Maximum Flow Rate:2 gal./min
- Accuracy:±2% full-scale
- Description:303 SS Flowmeter for Water, 0.2 to 2 gal./min, 1/2" NPT(F)
- Environmentally Preferable:
- Max. operating temperature:115.5 °C (240 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX32205-08
- Fluid Type:Water
- Process Connection:0.5" NPT(F)
- Housing Material:304 stainless steel
Frequently Bought Together