Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® Variable-Area Dual Media/Scale In-Line Flowmeter with Valve, Direct Reading, Aluminum Housing and 316 SS Fitting; 5 GPM
  MFLX32061-14
undefined
Masterflex® Variable-Area Dual Media/Scale In-Line Flowmeter with Valve, Direct Reading, Aluminum Housing and 316 SS Fitting; 5 GPM
  MFLX32061-14

 

Interchangeable medias and scales offer flexibility.

  • Select water or air scale in either English or metric units by rotating the flowtube
  • Dual water scale shows flow rate in gallons per minute and liters per minute
  • Dual air scale shows flow rate in standard cubic feet per minute and liters per minute

The heavy-walled flowtube construction and protective metal housing make these dual media/scale flowmeters perfect for busy industrial areas. Choose from models with a valve to monitor/control flow or without a valve to just monitor flow. Flowmeters are also available with brass or 316 stainless steel fittings. All models feature an aluminum frame, borosilicate glass tube, 316 stainless steel float, and Viton® O-ring.

  • Maximum Flow Rate:
    900000 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    150 psi
  • Description:
    Variable-Area Dual Media/Scale In-Line Flowmeter with Valve, Direct Reading, Aluminum Housing and 316 SS Fitting; 5 gal./min
  • Environmentally Preferable:
  • Model:
    32061-14
  • Float material:
    316 Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    900000 ml/min
  • Max. water flow rate:
    20000 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32061-14
  • Fitting Material:
    Stainless steel 316
  • Process Connection:
    0.375" NPT(F)
  • Valve Material:
    Stainless steel 316
  • Valve:
    Yes
  • Housing Material:
    Aluminium
Frequently Bought Together