Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 145 mL/min Air
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 145 mL/min Air
Catalog # MFLX32046-07
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 145 mL/min Air
Catalog # MFLX32046-07
Supplier:  VWR International

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    2.38 ml/min
  • Accuracy:
    ±2% full-scale
  • Description:
    65-mm Correlated Flowmeter, hi-res valve, 316 SS, 145 ml/min air
  • Environmentally Preferable:
  • Model:
    32046-07
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32046-07
  • Fitting Material:
    Stainless steel 316
  • Fluid Type:
    Water
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    Stainless steel 316
  • Housing Material:
    316 stainless steel
Frequently Bought Together