Masterflex® Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 3.5 std LPM Hydrogen
Catalog # MFLX32007-34
Supplier: VWR International
About this item
Ideal for gas applications where metal components must be minimized.
- Transparent front safety shield enhances reading resolution by 16%
- Rugged design features case-enclosed flowtube
- Tubes include a fused ceramic scale as a precise, permanent measuring guide
These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.
- Maximum Flow Rate:3500 ml/min
- Accuracy:±5% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 3,5 std L/min Hydrogen
- Environmentally Preferable:
- Model:32007-34
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. H₂ flow rate:3500 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32007-34
- Fitting Material:PTFE
- Process Connection:0.125" NPT(F)
- Media Type:Hydrogen
- Valve:No
- Housing Material:Aluminium, acrylic, PC
Frequently Bought Together