Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, Stainless Steel Fittings, 150-mm Scale; 16.5 scfh Air
Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, Stainless Steel Fittings, 150-mm Scale; 16.5 scfh Air
Catalog # MFLX32005-20
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, Stainless Steel Fittings, 150-mm Scale; 16.5 scfh Air
Catalog # MFLX32005-20
Supplier:  VWR International

About this item

No more eye strain - front shield magnifies scale 16 percent for easier readings.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Scale will not wear off—made of fused ceramic for durability
  • Ensure accurate readings - vertical tangential locator with hairline accuracies
  • Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
  • 316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility

This full range of direct-reading flowmeters provide a robust solution for your laboratory that eliminates the need for reading conversions. Valved flowmeters have a valve mounted at the inlet (bottom) of the flowmeter. This arrangement is typically used for positive pressure applications for liquids and gases. The valve can be reconfigured to mount at the outlet (top), often for vacuum applications.

Delivery: Includes 150-mesh inlet screen.
  • Maximum Flow Rate:
    7787 ml/min (16.5 ft.³/h)
  • Accuracy:
    ±5% full-scale
  • Description:
    150-mm Direct Reading Flowmeter, SS/SS Float; Air, 16,5 ft.³/h, Valved
  • Environmentally Preferable:
  • Model:
    32005-20
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32005-20
  • Fitting Material:
    Stainless steel 316
  • Fluid Type:
    Air
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    Stainless steel 316
  • Valve:
    Yes
  • Housing Material:
    316 stainless steel
Frequently Bought Together