Nylon Fitting Manifolds, Female Threaded
Nylon manifold; 2 outlets; 3/8" inlet NPT(F), Nylon, 6.03 cm, 31.8 mm, 3.18 cm
Catalog # MFLX31522-33
Jump to:
Discontinued
Product Details & Documents
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
Specifications
- Description:Nylon manifold; 2 outlets; 3/8" inlet NPT(F)
- Height:31.8 mm
- Length:6.03 cm
- Material:Nylon
- Width:3.18 cm
- Cat. No.:MFLX31522-33
- Max. pressure:200 psi
- Mounting hole:0.2"
- Inlet NPT(F):0.375"
- Warranty:Out of box
- No. of outlets:2
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Outlet NPT(F):0.25"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



