Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).
- Sanitary clamp size (Port 1):1½"
- Connection type:Sanitary
- Description:Silicone Gasket, 40 MESH, Size 1"
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX30523-44
- Fitting Material:Platinum-cured silicone
- Sanitary Gasket Size:1"
- Mesh Size:40
- Particle Retention:381 µm