Stopcocks with Flow Indicator, PVC
PVC Stopcock with Flow Indication, 1/4" NPT(F) x 1/4" NPT(F)
Catalog # MFLX06225-50
Supplier: ASAHI/AMERICA INC
Supplier #: #1076002
Jump to:
Product Details & Documents
Easily control flow with flow indicator handle.
- Constructed of durable PVC and EPDM
PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.
Specifications
- Description:PVC Stopcock with Flow Indication, 1/4" NPT(F) x 1/4" NPT(F)
- Outlet port:1/4" NPT(F)
- Cat. No.:MFLX06225-50
- Max. pressure:150 psi
- Warranty:1 year
- Connection type:NPT(F)
- Port size:0.25 NPT(F)
- Orifice:6.35 mm (0.25")
- Max. temperature:48 °C (120 °F)
- Wetted materials:PVC
- Inlet port:1/4" NPT(F)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal Stopcock Kit, PVC and EPDM, 150 psi
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



