Masterflex® Variable-Area Flowmeter, Correlated Read, High-Flow, Brass Housing and Fittings, 150-mm Scale; 66.346 LPM Air
Catalog # MFLX03269-86
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX03269-86
- MFLX03267-36
- MFLX03269-35
- MFLX03269-37
- MFLX03267-87
- MFLX03267-34
- MFLX03267-32
- MFLX03267-90
- MFLX03269-84
- Model:
- 03269-86
- 03267-36
- 03269-35
- 03269-37
- 03267-87
- 03267-34
- 03267-32
- 03267-90
- 03269-84
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Float material:
- Carboloy
- Carboloy
- 316 Stainless Steel
- Carboloy
- Glass
- 316 Stainless Steel
- Glass
- Sapphire
- 316 Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 66346 ml/min
- 66346 ml/min
- 45227 ml/min
- 66346 ml/min
- 22536 ml/min
- 45227 ml/min
- 23742 ml/min
- 29560 ml/min
- 45227 ml/min
- Max. argon flow rate:
- 47890 ml/min
- 47890 ml/min
- 45227 ml/min
- 47890 ml/min
- 19761 ml/min
- 45227 ml/min
- 19761 ml/min
- 24563 ml/min
- 45227 ml/min
- Max. CO₂ flow rate:
- 46311 ml/min
- 46311 ml/min
- 34287 ml/min
- 46311 ml/min
- 18989 ml/min
- 34287 ml/min
- 18989 ml/min
- 23855 ml/min
- 34287 ml/min
- Max. N₂ flow rate:
- 59580 ml/min
- 59580 ml/min
- 43000 ml/min
- 59580 ml/min
- 23512 ml/min
- 43000 ml/min
- 23512 ml/min
- 29930 ml/min
- 43000 ml/min
- Max. helium flow rate:
- 146500 ml/min
- 146500 ml/min
- 103647 ml/min
- 146500 ml/min
- 53100 ml/min
- 103647 ml/min
- 53100 ml/min
- 70100 ml/min
- 103647 ml/min
- Max. H₂ flow rate:
- 221872 ml/min
- 221872 ml/min
- 159699 ml/min
- 221872 ml/min
- 85812 ml/min
- 159699 ml/min
- 85812 ml/min
- 110101 ml/min
- 159699 ml/min
- Max. O₂ flow rate:
- 54902 ml/min
- 54902 ml/min
- 39567 ml/min
- 54902 ml/min
- 21350 ml/min
- 39567 ml/min
- 21350 ml/min
- 27181 ml/min
- 39567 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 1881 ml/min
- 1881 ml/min
- 1288 ml/min
- 1881 ml/min
- 541 ml/min
- 1288 ml/min
- 541 ml/min
- 806 ml/min
- 1288 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- O-Ring material:
- Buna-N
- Buna-N
- Viton®
- Viton®
- PTFE
- Buna-N
- Buna-N
- PTFE
- Buna-N
- Repeatability:
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:66346 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:Variable-Area Flowmeter, Correlated Reading, High-Flow, 316 SS Housing and Fittings, 150-mm Scale; 66,346 L/min Air
- Environmentally Preferable:
- Model:03269-86
- Float material:Carboloy
- Flow Tube material:Borosilicate glass
- Max. air flow rate:66346 ml/min
- Max. argon flow rate:47890 ml/min
- Max. CO₂ flow rate:46311 ml/min
- Max. H₂ flow rate:221872 ml/min
- Max. helium flow rate:146500 ml/min
- Max. N₂ flow rate:59580 ml/min
- Max. O₂ flow rate:54902 ml/min
- Max. water flow rate:1881 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03269-86
- Fitting Material:Brass, chrome-plated
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Brass
Frequently Bought Together