Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 65-mm Scale, 29.218 LPM Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 65-mm Scale, 29.218 LPM Air
Catalog # MFLX03266-90
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 65-mm Scale, 29.218 LPM Air
Catalog # MFLX03266-90
Supplier:  VWR International

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    29218 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    65-mm Correlated PTFE Flowmeter, without valve, 798 ml/min water
  • Environmentally Preferable:
  • Model:
    03266-90
  • Float material:
    Sapphire
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    29218 ml/min
  • Max. argon flow rate:
    24597 ml/min
  • Max. CO₂ flow rate:
    24630 ml/min
  • Max. H₂ flow rate:
    106000 ml/min
  • Max. helium flow rate:
    67754 ml/min
  • Max. N₂ flow rate:
    30337 ml/min
  • Max. O₂ flow rate:
    27901 ml/min
  • Max. water flow rate:
    798 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03266-90
  • Fitting Material:
    PTFE/Kel-F®
  • Process Connection:
    0.125" NPT(F)
  • Valve:
    No
  • Housing Material:
    PTFE
Frequently Bought Together