Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Multitube Frame, 65-mm Scale; Six Tube, Common Flow, Aluminum
Masterflex® Variable-Area Multitube Frame, 65-mm Scale; Six Tube, Common Flow, Aluminum
Catalog # MFLX03214-76
Supplier:  VWR International
undefined
Masterflex® Variable-Area Multitube Frame, 65-mm Scale; Six Tube, Common Flow, Aluminum
Catalog # MFLX03214-76
Supplier:  VWR International

About this item

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with media for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
  • Designed with 1/8” NPT(F) connections

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.

These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.

  • Description:
    Six Tube Frame for 65 mm Flowtube, Common, Aluminum
  • Environmentally Preferable:
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03214-76
  • Process Connection:
    0.125" NPT(F)
Frequently Bought Together