Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" OD, PVC with EPDM Seal
Catalog # MFLX01378-64
Supplier: VWR International
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
- Connection Type:NPT(F) x Compression
- Port Size:0.25 NPT(F)
- Max. pressure:125 psi
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 2-way right angled, 1/4" NPT(F) x 1/4" OD, PVC with EPDM seals
- Environmentally Preferable:
- Model:01378-64
- Wetted materials:PVC
- Tubing ext.Ø:0.25"
- Warranty:6 Months
- Orifice:11.0998 mm (0.437")
- Cat. no.:MFLX01378-64
- Cv:7
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" compression
Frequently Bought Together