Masterflex® Transfer Tubing, Premo Flex®, 1/4" ID x 0.50" OD; 100 Ft
Catalog # MFLX95953-01
Supplier: VWR International
About this item
Resists weather and ozone.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Outstanding resistance to heat and ozone
Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:12.7 mm (0.5")
- Tubing int.Ø:6.4 mm (0.25")
- Wall thickness:3.175 mm (0.125")
- Max. pressure:17.2 bar (250 psi)
- Max. temperature:100 °C
- Color:Red
- Description:Transfer Tubing, Premo Flex®, 1/4" ID x 0,50" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:95953-01
- Bend radius:50.8 mm (2")
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Weight per ft.:0.04 kg (0.09 lbs.)
- Min. temperature:–28 °C (–20 °F)
- Working pressure:17.2 bar (250 psi)
- Clarity:Opaque
- Cat. no.:MFLX95953-01
- Tubing Material:Premo Flex®
Frequently Bought Together