Masterflex® L/S® High Pressure Precision Pump Systems
L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, US, 90 ml/min, 236 mm (9.3"), 374 mm (14.75"), 229 mm (9"), 77252-62 (L/S® High-performance head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, Stainless steel
Catalog # MFLX77914-27
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
Catalog # MFLX77914-27
2 year warranty
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PUMP MFLX LS HI-PRESS 115/230 Catalog #MFLX77914-20
Product MFLX77914-20 is a replacement for MFLX77914-27 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Pump at pressures up to 125 psi (8.5 bar).
Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm confirm speed setting at a glance
- Reversible motor purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Separate speed and power (on/off) control maintain speed setting while turning pump on/off
- Remote control capabilities via a watertight connector on back of drive
- High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Specifications
- Maximum Flow Rate:90 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
- Description:L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
- Height:236 mm (9.3")
- Length:374 mm (14.75")
- Max. RPM:100 rpm
- Pump Head:77252-62 (L/S® High-performance head with open-head sensor)
- Width:229 mm (9")
- Housing material:Stainless steel
- Plug type:US
- Min. flow rate:0.9 ml/min
- Min. flow rate per channel:0.9 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 66
- Tubing:05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-45 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
- Washdown capable:Yes
- Min. RPM:1 rpm
- Max. pressure:8.5 bar (125 psi)
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:90 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77914-27
- Pump series:L/S
- Model:77914-27
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
- Current:1.8 A @ 115 V; 1.2 A @ 230 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



