Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® High Pressure Precision Pump Systems

L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, US, 90 ml/min, 236 mm (9.3"), 374 mm (14.75"), 229 mm (9"), 77252-62 (L/S® High-performance head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, Powder-coated steel
Catalog # MFLX77914-25
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
Catalog # MFLX77914-25
Supplier:  
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
Masterflex® L/S® High Pressure Precision Pump Systems

L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, US, 90 ml/min, 236 mm (9.3"), 374 mm (14.75"), 229 mm (9"), 77252-62 (L/S® High-performance head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, Powder-coated steel

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PUMP MFLX LS HI-PRESS 115/230 Catalog #MFLX77914-20

 

Product Details & Documents

Pump at pressures up to 125 psi (8.5 bar).

  • Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)

  • Four digit LED display shows motor rpm confirm speed setting at a glance
  • Reversible motor purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Separate speed and power (on/off) control maintain speed setting while turning pump on/off
  • Remote control capabilities via a watertight connector on back of drive
  • High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.

Specifications
  • Maximum Flow Rate:
    90 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
  • Description:
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
  • Height:
    236 mm (9.3")
  • Length:
    374 mm (14.75")
  • Max. RPM:
    100 rpm
  • Pump Head:
    77252-62 (L/S® High-performance head with open-head sensor)
  • Width:
    229 mm (9")
  • Housing material:
    Powder-coated steel
  • Plug type:
    US
  • Min. flow rate:
    0.9 ml/min
  • Min. flow rate per channel:
    0.9 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 66
  • Tubing:
    05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-55 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
  • Washdown capable:
    Yes
  • Min. RPM:
    1 rpm
  • Max. pressure:
    8.5 bar (125 psi)
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    90 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77914-25
  • Pump series:
    L/S
  • Model:
    77914-25
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
  • Current:
    1.8 A @ 115 V; 1.2 A @ 230 V