Masterflex® Gold-colored IDentifier Hinge Clamp, 3" Clamp Size, 304 SS; 1/EA
Catalog # MFLX30562-55
Supplier: VWR International
Specifications
See all product configurations- Sanitary clamp size (port 1):
- 3"
- 1-1/2"
- 3/4"
- 2"
- 2"
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easy visual identification of critical joints for review in your process.
- Constructed of gold-colored 304 Stainless Steel
Easily distinguishable from standard stainless steel clamps from a distance, these gold-colored sanitary clamps are identical in size and function and can be used interchangeably with standard stainless steel clamps. Clamps feature a TiN (titanium nitride) coating. Clamps are available in a variety of sizes.
- Connection type:Sanitary
- Description:Gold-colored IDentifier Hinge Clamp, 3" Clamp Size, 304 SS; 1/EA
- Material:Stainless steel 304
- Environmentally Preferable:
- Sanitary clamp size (port 1):3"
- Warranty:1 year
- Cat. no.:MFLX30562-55
- Clamp Type:Sanitary
Frequently Bought Together