Order Entry
Canada
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Tee, Sanitary Clamp Union, 3/4" Mini Clamp x 3/4" Mini Clamp x 3/4" Mini Clamp
Masterflex® Fitting, PVDF, Tee, Sanitary Clamp Union, 3/4" Mini Clamp x 3/4" Mini Clamp x 3/4" Mini Clamp
Catalog # MFLX40618-70
Supplier:  VWR International
undefined
Masterflex® Fitting, PVDF, Tee, Sanitary Clamp Union, 3/4" Mini Clamp x 3/4" Mini Clamp x 3/4" Mini Clamp
Catalog # MFLX40618-70
Supplier:  VWR International

About this item

Maintain sanitary conditions while combining or dividing flow.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics

Tri-Clamp® standard tee adapters allow for liquid flow to be dividing into two or combined into one flow path.

Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.

Clamps and gaskets required for a complete system are sold separately.

  • Connection Type:
    Sanitary Union
  • Flow pattern:
    T
  • Sanitary clamp size (Port 1):
    ¾"
  • Sanitary clamp size (Port 2):
    ¾"
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    Fitting, PVDF, Tee, Sanitary Clamp Union, ¾" Clamp x ¾" Clamp x ¾" Clamp
  • Environmentally Preferable:
  • Chemical resistance:
    Excellent
  • Min. temperature:
    −40 °C (−40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi in ambient conditions, using plastic true union style clamp
  • Cat. no.:
    MFLX40618-70
  • Fitting Material:
    PVDF
  • Sanitary Gasket Size:
    ¾"
Frequently Bought Together