Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1/4" ID; 10/PK
Catalog # MFLX40614-84
Supplier: VWR International
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, PVDF, Elbow, Hose Barb Union, 1/4" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:3.175 mm (0.125")
- Sterilisation:Autoclave or ETO
- Cat. no.:MFLX40614-84
- Fitting Material:PVDF
Frequently Bought Together