VWR® Contour™ Apron Leg Assemblies
Apron h leg, Snow white, 2", 22", 35"
Catalog # CWA-2229-A
Supplier: VWR International
Jump to:
Product Details & Documents
A complete apron is used to create a knee space for a desk area or to create a free-standing table.
- Contour casework is manufactured of prime grade, cold-rolled, U.S. Standard sheet steel
- No ragged edges
- Light neutral color
Complete apron leg assembly. Apron components are sold separately.
Documents
VWR® Steel Casework
Product Literature
Specifications
- Depth:22"
- Width:2"
- Color:Snow white
- Description:Apron h leg
- Height:35"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



