Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials without treatment, 7.50 ml, 17×60 mm, Clear, No, 15-425
Catalog # 76539-342
Supplier: Qorpak
Supplier #: GLA-00788
Jump to:
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Documents
Specifications
- Cap included:No
- Cap Size:15-425
- Capacity:7.50 ml
- Color:Clear
- Description:Vials without treatment
- Diameter ×H:17×60 mm



