Masterflex® L/S® Compact Variable-Speed Drives, Avantor®
Make low-flow pumping easy!
- Flow rate 1.8 to 220 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
- Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
- Remote start/stop via contact closure on back of pump
These easy-to-use complete pumps offer a wide occlusion angle, which prevents fluid backflow up to the rated pressure of the tubing. Prime or flush tubing quickly by depressing the MAX button. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
This compact, stackable pump features a durable steel housing with chip-resistant epoxy-based paint. Wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing. MAX button runs motor at full speed to rapidly prime or flush tubing. Self-lubricating thermoplastic polyester (Ertalyte®TX) rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes L/S® Miniflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. Tubing is not included.
- Maximum Flow Rate:220 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Description:L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
- Height:114 mm (4.5")
- Length:216 mm (8.5")
- Max. RPM:200 rpm
- Pump Head:77220-00 (L/S® MiniFlex® head)
- Width:133 mm (5.25")
- Housing material:Painted steel
- Plug type:IT
- Min. flow rate per channel:1.8 ml/min
- Open-head sensor:No
- Cloud connected:No
- Warranty:2 years
- No. of channels:1
- Remote I/O:Start/stop via contact closure
- Max. flow rate per channel:220 ml/min
- Reversible motor:Yes
- Control type:Analog
- Anti-drip:No
- Digital dispensing:No
- No. of rollers:3
- Cat. No.:MFLX77240-20-IT
- Accuracy:±5%
- Drive IP rating:IP 22
- Duty cycle:Continuous
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:77240-20
- Frequency:50/60 Hz
- Drive:Analog Miniflex
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:No
- Min. RPM:35 rpm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



