Masterflex® L/S® MasterSense® Drives, Avantor®
Product Details & Documents
Versatile pumps for accurate fluid delivery – with an intuitive touch-screen interface.
- Powerful, space-efficient drives will accept all L/S pump head and tubing options
- 5'' (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and monitoring include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy, minimize sample loss, and eliminate foaming
- Real-time pressure sensing and alarms increase process reliability and frees up operator time
These Masterflex® L/S® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes 1.8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
3D Model - Masterflex® LS® MasterSense™ Drive Masterflex MasterSense™ EtherNet/IP EDS File
Additional Product Details
Manual - Masterflex® Advanced Communication Protocols Guide Manual - Masterflex® EtherNet IP™ Integration Guide Manual - Masterflex® LS® MasterSense™ Drives Manual Masterflex® Advanced Communication Protocols Guide.pdf Manual Masterflex® EtherNet IP™ Integration Guide.pdf
Manual
Masterflex LS MasterSense Drives Pump
Product Literature
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Description:L/S® MasterSense® Drive with EtherNet/IP™ and Masterfle×Live®, ABS Plastic Housing, 0.02 to 100 rpm, 115/230 VAC
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing material:ABS plastic and aluminium
- Plug type:IT
- Open-head sensor:Yes
- Cloud connected:Yes
- Drive length:260 mm (10,25")
- Remote I/O:EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Drive height:216 mm (8,5")
- Voltage:90 - 260 VAC
- Washdown capable:No
- Sensor input:Pressure, 0 to 20 mA, 0 to 10 V
- Speed control:±0.1% (0.01 rpm at 100 rpm)
- Min. RPM:0.02 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Drive width:194 mm (7,6")
- Cat. No.:MFLX07526-20-IT
- Pump series:L/S
- Model:07526-20
- Frequency:50/60 Hz
- Sensor input accuracy (aux port):±0.2% full scale
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, momentary start/stop, DB25, 6' cableFootswitch, momentary start/stop, DB25, 6' cableMFLX07523-92Log in for availabilityEach (6Feet) - $555.00
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) CableMFLX07523-97Log in for availabilityEach - $700.00
Product Information
- Catalog #AvailabilityPrice
- DB25 Male connector; for creating your own cableDB25 Male connector; for creating your own cableMFLX07523-94Log in for availabilityEach - $198.00
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsCable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsMFLX07575-807.3 m (24 ft.)Log in for availabilityEach (1Feet) - $376.00
Product Information
- Catalog #AvailabilityPrice
- Footswitch, on/off operation, wash-down; 31-pin round, 6' cableFootswitch, on/off operation, wash-down; 31-pin round, 6' cableMFLX07575-84Log in for availabilityEach (6Feet) - $1,050.00
Product Information
- Catalog #IncludesAvailabilityPrice
- Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systemsSensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systemsMFLX07526-917526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittingsLog in for availabilityEach - $2,100.00
Product Information
- Catalog #IncludesAvailabilityPrice
- Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systemsMasterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systemsMFLX07526-806' cableLog in for availabilityEach - $1,130.00
Product Information
- Catalog #AvailabilityPrice
- Serial coms cable USB-A - USB-A, 8'
Product Information
- Catalog #IncludesAvailabilityPrice
- Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump SystemsMasterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump SystemsMFLX07526-826' cableLog in for availabilityEach - $2,100.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



