Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Digital Process Pump Systems, Avantor®

L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC, CH, 1700 ml/min, 236.5 mm (9.31"), 370.3 mm (14.58"), 228.6 mm (9"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Stainless steel
Catalog # MFLX77975-25-CH
2 year warranty
CE Compliant
IP66 washdown
 :  77975-25
Masterflex® L/S® Digital Process Pump Systems, Avantor®
Catalog # MFLX77975-25-CH
Supplier:  
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Digital Process Pump Systems, Avantor®
Masterflex® L/S® Digital Process Pump Systems, Avantor®

L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC, CH, 1700 ml/min, 236.5 mm (9.31"), 370.3 mm (14.58"), 228.6 mm (9"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Stainless steel

Discontinued
Product Details & Documents

Transfer, dispense, and meter in lab, process and washdown environments.

  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Models with open-head sensor stop drive motor when pump head is opened

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Specifications
  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
  • Description:
    L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
  • Height:
    236.5 mm (9.31")
  • Length:
    370.3 mm (14.58")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-62 (L/S® Easy-Load® II pump head)
  • Width:
    228.6 mm (9")
  • Housing material:
    Stainless steel
  • Plug type:
    CH
  • Min. flow rate:
    0.28 ml/min
  • Min. flow rate per channel:
    0.28 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0.1% (Resolution: 0.1 rpm at 600 rpm)
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07575-30 (L/S® Digital Process Drive)
  • Washdown capable:
    Yes
  • Min. RPM:
    0.1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    1700 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77975-25-CH
  • Pump series:
    L/S
  • Model:
    77975-25
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    2.2 A @ 115 V; 1.1 A @ 230 V