Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 230 VAC, CH, 480 ml/min, 133.4 mm (5.25"), 292 mm (11.5"), 184 mm (7.25"), 07514-10 (L/S® Easy-Load® head), 230 VAC; 50/60 Hz; 0.8 A, 600 rpm, Painted steel and ABS plastic
Catalog # MFLX77910-65-CH
2 year warranty
Supplier #: 77910-65
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77910-65-CH
2 year warranty
Jump to:
Product Details & Documents
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Specifications
- Maximum Flow Rate:480 ml/min
- Power:230 VAC; 50/60 Hz; 0.8 A
- Description:L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 230 VAC
- Height:133.4 mm (5.25")
- Length:292 mm (11.5")
- Max. RPM:600 rpm
- Pump Head:07514-10 (L/S® Easy-Load® head)
- Width:184 mm (7.25")
- Housing material:Painted steel and ABS plastic
- Plug type:CH
- Min. flow rate per channel:16 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:Start/Stop
- Digital dispensing:No
- Accuracy:±5%
- Drive IP rating:IP 22
- Tubing:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Duty cycle:Continuous
- Voltage:230 VAC
- Drive:07555-05 (L/S® Analog Variable-Speed Console Drive)
- Washdown capable:No
- Min. RPM:20 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Control type:Analog
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77910-65-CH
- Pump series:L/S
- Model:77910-65
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:0.8 A
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drives
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availabilityEach - $689.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



