Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC, CH, 480 ml/min, 133.4 mm (5.25"), 256 mm (10.08"), 228.6 mm (9"), 77200-60 (L/S® Easy-Load® II head), 230 VAC; 50/60 Hz; 0.8 A, 600 rpm, Painted steel and ABS plastic
Catalog # MFLX77910-45-CH
2 year warranty
: 77910-45
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77910-45-CH
2 year warranty
Jump to:
Product Details & Documents
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Specifications
- Maximum Flow Rate:480 ml/min
- Power:230 VAC; 50/60 Hz; 0.8 A
- Description:L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC
- Height:133.4 mm (5.25")
- Length:256 mm (10.08")
- Max. RPM:600 rpm
- Pump Head:77200-60 (L/S® Easy-Load® II head)
- Width:228.6 mm (9")
- Housing material:Painted steel and ABS plastic
- Plug type:CH
- Min. flow rate per channel:16 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:Start/Stop
- Digital dispensing:No
- Accuracy:±5%
- Drive IP rating:IP 22
- Tubing:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Duty cycle:Continuous
- Voltage:230 VAC
- Drive:07555-05 (L/S® Analog Variable-Speed Console Drive)
- Washdown capable:No
- Min. RPM:20 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Analog
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77910-45-CH
- Pump series:L/S
- Model:77910-50
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:0.8 A
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drives
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availabilityEach - $689.00



