Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, CH, 11 ml/min, 114 mm (4.5"), 172 mm (6.75"), 134 mm (5.25"), MICF, 90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V, 80 rpm, Painted steel
Catalog # MFLX77122-32-CH
2 year warranty
Supplier #:  77122-32
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Catalog # MFLX77122-32-CH
Supplier:  
2 year warranty
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, CH, 11 ml/min, 114 mm (4.5"), 172 mm (6.75"), 134 mm (5.25"), MICF, 90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V, 80 rpm, Painted steel

Discontinued
Product Details & Documents

Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.

These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.

Specifications
  • Maximum Flow Rate:
    11 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V
  • Description:
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  • Height:
    114 mm (4.5")
  • Length:
    172 mm (6.75")
  • Max. RPM:
    80 rpm
  • Pump Head:
    MICF
  • Width:
    134 mm (5.25")
  • Housing material:
    Painted steel
  • Plug type:
    CH
  • Min. flow rate per channel:
    0.017 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Warranty:
    2 years
  • No. of channels:
    1
  • Remote I/O:
    Start/Stop via Contact Closure
  • Max. flow rate per channel:
    11 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Analog
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77122-32-CH
  • Series:
    MICF
  • Drive IP rating:
    IP 22
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Model:
    77122-32
  • Frequency:
    50/60 Hz
  • Drive:
    Compact Variable-Speed
  • Tubing sizes accepted:
    Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
  • Washdown capable:
    No
  • Current:
    0.4 A @ 115 V; 0.25 A @ 230 V
  • Min. RPM:
    13 rpm
Accessories

Product Information

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Tygon E-Lab ext tubing, 2.06mm, 100ft
    Tygon E-Lab ext tubing, 2.06mm, 100ft
    MFLX06460-42
    Tygon® E-Lab (E-3603)
    2.06 mm (0.081")
    Log in for availability
    Each (100Feet) - $275.00

Product Information

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pk
    MFLX07625-34
    Peroxide-cured silicone
    1.42 mm (0.056")
    Log in for availability
    Each (50Feet) - $241.00

Product Information

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Tygon E-Lab ext tubing, 1.42mm, 100ft
    Tygon E-Lab ext tubing, 1.42mm, 100ft
    MFLX06460-34
    Tygon® E-Lab (E-3603)
    1.42 mm (0.056")
    Log in for availability
    Each (100Feet) - $275.00

Product Information

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pk
    MFLX07625-42
    Peroxide-cured silicone
    2.06 mm (0.081")
    Log in for availability
    Each (50Feet) - $241.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.