Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Powder-Coated Housing; 90 to 260 VAC, 5000, 480 ml/min, 77200-30 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Powder-coated steel
Catalog # MFLX77975-65-UK
2 year warranty
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
Catalog # MFLX77975-65-UK
2 year warranty
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required.
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Specifications
- Maximum Flow Rate:480 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Description:L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Powder-Coated Housing; 90 to 260 VAC
- Max. RPM:600 rpm
- Pump Head:77200-30 (L/S® Easy-Load® II head with open-head sensor)
- Housing material:Powder-coated steel
- Plug type:5000
- Min. flow rate:0,08 ml/min
- Min. flow rate per channel:0,08 ml/min
- Open-head sensor:Yes
- Cloud connected:Yes
- Remote I/O:Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Digital dispensing:Yes
- Accuracy:±0,1% (0,01 rpm at 100 rpm)
- Drive IP rating:IP 66
- Tubing:06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07575-60 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
- Washdown capable:Yes
- Min. RPM:0,1 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:Yes
- No. of rollers:4
- Cat. No.:MFLX77975-65-UK
- Pump series:L/S
- Model:77975-65
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S 13, 14, 16, 25, 17, 18
- Current:2,2 A @ 115 V; 1,1 A @ 230 V



