Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
L/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V, 5000, 1700 ml/min, 215.9 mm (8.5"), 339.9 mm (13.38"), 210.8 mm (8.3"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 600 rpm, ABS plastic and aluminium
Catalog # MFLX77916-20-UK
CE Compliant
ISO9001
Supplier #: 77916-20
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Catalog # MFLX77916-20-UK
CE Compliant
ISO9001
Jump to:
Discontinued
Product Details & Documents
Don’t lose control of your metering applications—digital display gives you precise control.
- Accurate and repeatable settings with 3-digit LED display of rpm
- Pump fluid in either direction with reversible motor—perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
- Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Documents
Specifications
- Maximum Flow Rate:1700 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
- Description:L/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V
- Height:215.9 mm (8.5")
- Length:339.9 mm (13.38")
- Max. RPM:600 rpm
- Pump Head:77200-62 (L/S® Easy-Load® II pump head)
- Width:210.8 mm (8.3")
- Housing material:ABS plastic and aluminium
- Plug type:5000
- Min. flow rate:17 ml/min
- Min. flow rate per channel:17 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-10 (L/S® Variable-Speed Digital Drive with Remote I/O, 600 rpm)
- Washdown capable:No
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77916-20-UK
- Pump series:L/S
- Model:77916-20
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Current:1.8 A @ 115 V; 1.2 A @ 230 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



